Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux 18" Towel Bar

  • Mfr # YB0218BN

  • Zoro # G901234143


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Collection
Doux
Width
2.95
Height
2.56
Weight
1.85
Length
15.87
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team