Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux 18" Towel Bar

  • Mfr # YB0218CH

  • Zoro # G601232876


product price: $84.65
/ea
Free Shipping & Returns

Key Features

Collection
Doux
Width
2.95
Height
2.56
Length
15.87
Weight
1.85
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0218CH
Zoro #
G601232876
UPC #
34584028471
Country of Origin
Unknown

Dimensions

Width
2.95
Height
2.56
Length
15.87

Details

Finish
Chrome
Collection
Doux
Weight
1.85

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.