Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux 1H Motionsense Wave Chr

  • Mfr # S6910EW

  • Zoro # G208589762


product price: $673.13
/ea
Free Shipping & Returns

Key Features

Residential Commercial
Residential
Width
9.92 in
Standards
WaterSense Listed; Lead Law Compliant
Length (In.)
17.56 in
Height
5.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S6910EW
Zoro #
G208589762
UPC #
26508355015
Country of Origin
United States

Dimensions

Width
9.92 in
Length (In.)
17.56 in
Height
5.12 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
WaterSense Listed; Lead Law Compliant

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •one-handle lever handle makes it easy to adjust the water
  • •single hole mount creates a cleaner look against custom countertops
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •features Duralock(TM) quick connect system for easy installation
  • •aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.