Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux Brushed Nickel M-Core 3-Series Valve Only

  • Mfr # UTS3201BN

  • Zoro # G601235808


product price: $448.57
/ea
Free Shipping & Returns

Key Features

Height
4.8 in
Width
7.7 in
Length
7.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team