Zoro Homepage

Doux M-Core 3S V/O Trim Bl

  • Mfr # UTS3201BL

  • Zoro # G412373942


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length
7.9 in
Width (In.)
7.7 in
Depth (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UTS3201BL
Zoro #
G412373942
UPC #
26508321478
Country of Origin
United States

Dimensions

Length
7.9 in
Width (In.)
7.7 in
Depth (In.)
4.7 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •M-CORE cartridge included with the trim
  • •built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • •complies with Americans with Disabilities Act (ADA) specifications

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.