Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux Pivoting Paper Holder Bl

  • Mfr # YB0208BL

  • Zoro # G912371189


product price: $85.15
/ea
Free Shipping & Returns

Key Features

Width
3.35 in
Depth
2.36 in
Length
8.27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0208BL
Zoro #
G912371189
UPC #
34584028426
Country of Origin
Taiwan, Province of China

Dimensions

Width
3.35 in
Depth
2.36 in
Length
8.27 in

Details

Finish
Matte Black

Description

  • •matte black finish is the perfect complement to modern spaces
  • •pivoting paper holder
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.