Zoro Homepage

Doux Single Robe Hook

  • Mfr # YB0203CH

  • Zoro # G601232685


product price: $41.99
/ea

Key Features

Finish
Chrome
Collection
Doux
Width
2.87
Height
2.36
Length
2.95
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YB0203CH
Zoro #
G601232685
UPC #
34584028419
Country of Origin
Unknown

Dimensions

Width
2.87
Height
2.36
Length
2.95

Details

Finish
Chrome
Collection
Doux
Weight
0.4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.