Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Doux Tank Lever

  • Mfr # YB0201CH

  • Zoro # G201232443


product price: $52.49
/ea

Key Features

Height
4.25 in
Width
5.12
Length
6.61 in
Finish
Chrome
Weight
0.65 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team