Zoro Homepage

Doux Tub Shower Posi-Temp Bl

  • Mfr # TS2203BL

  • Zoro # G912372056


product price: $564.93
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Depth (In.)
5 in
Flow (GPM)
2.5 GPM (9.5 L/min) max.
Width (In.)
11.4 in
Length
12.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS2203BL
Zoro #
G912372056
UPC #
26508291412
Country of Origin
United States

Dimensions

Depth (In.)
5 in
Width (In.)
11.4 in
Length
12.1 in

Details

Finish
Matte Black
Flow (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •matte black finish is the perfect complement to modern spaces
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6-3/4" diameter spray head rainshower for exceptional water coverage
  • •one-function full spray
  • •7 3/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.