
Doux Tub Shower Posi-Temp Bn
Mfr # TS2203BN
Zoro # G912468216
product price: $513.64
/ea
Free Shipping & Returns
Key Features
Width
11.42 in
Length
12.05 in
Height
5.04 in
Finish
Brushed Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS2203BN
Zoro #
G912468216
UPC #
26508291429
Country of Origin
United States
Dimensions
Width
11.42 in
Length
12.05 in
Height
5.04 in
Details
Finish
Brushed Nickel
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •lever handle makes it easy to adjust the water
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
- •6-3/4" diameter spray head rainshower for exceptional water coverage
- •one-function full spray
- •7 3/4"
- •diverter
- •limited lifetime
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.