Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drop Ell W/Handheld Cradle Bn

  • Mfr # A755BN

  • Zoro # G412371030


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
4.62 in
Width (In.)
4.62 in
Depth (In.)
3.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A755BN
Zoro #
G412371030
UPC #
26508232989
Country of Origin
United States

Dimensions

Length
4.62 in
Width (In.)
4.62 in
Depth (In.)
3.62 in

Details

Finish
Brushed Nickel

Description

  • •brushed nickel finish brings the warm look of stainless to your bath
  • •limited lifetime warranty
  • •allows for 10 degree side to side adjustment
  • •+/- 1/2" adjustment from wall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.