Zoro Homepage
This item is Discontinued.
No Product Image Available

Drop-In Sink, SS, 33" L, 22" W, 5-1/2" H (Discontinued)

  • Mfr # 22129
  • Zoro # G6304037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22129
Zoro #
G6304037
UPC #
026508043080
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
5 1/2 in
Bowl Depth
5 1/2 in
Bowl Size
14 in x 16 in x 5 1/2 in
Manufacturers Warranty Length
5 yr
Faucet Hole Dia.
1 1/2 in

Details

Item
Drop-In Sink
Body Material
Stainless steel
Gauge
20
Number of Holes
4
ADA Compliant
No
Includes
Mounting Clips
Faucet Mounting Centers
4 in
Drain Opening
3 1/2 in
Standards
ASME A112.18.1/CSA B-125.1

Description

Drop-In Sink, Body Material Stainless Steel, Gauge 20, Overall Length 33 in, Overall Width 22 in, Overall Height 5 1/2 in, Bowl Size 14 in x 16 in x 5 1/2 in, Bowl Depth 5 1/2 in, ADA Compliant No, Drain Opening 3 1/2 in, Number of Holes 4, Faucet Mounting Centers 4 in, Faucet Hole Dia. 1 1/2 in, Includes Mounting Clips, Manufacturers Warranty Length 5 yr, Standards ASME A112.18.1/CSA B-125.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.