Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Moen Drop-In Sink, 3 Hole, Brushed-Satin Stainless Finish G202153BQ

Drop-In Sink, 3 Hole, Brushed-Satin Stainless Finish (Discontinued)

  • Mfr # G202153BQ
  • Zoro # G6304028
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G202153BQ
Zoro #
G6304028
UPC #
026508307106
Country of Origin
United States

Dimensions

Overall Length
33 in
Overall Width
22 in
Overall Height
7 in
Bowl Depth
7 in
Bowl Size
14 in x 14 in
Faucet Hole Dia.
1 1/2 in
Manufacturers Warranty Length
Lifetime
Bowl Width
14 in
Bowl Length
14 in

Details

Item
Drop-In Sink
Body Material
Stainless steel
Gauge
20 ga
No. of Bowls
2
Number of Holes
3
Finish
Matte
Drain Opening
3 1/2 in
ADA Compliant
No
Faucet Mounting Centers
4 in
Standards
ADA/FHA compliant to ADA (ICC A117.1), ASME A112.19.3, CSA B45.4
Includes
Hardware, U-Channel Mounting System
Color
Silver
Bowl Shape
Square
Counter Mounting Type
Drop-In
Includes Installation Hardware
Yes
Includes Faucet
No
Compatible Mfr. Model Number
22037
Number of Faucet Holes
3
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
ADA Compliance
Yes
Sink Type
General Purpose
Includes Drain Pipe
No
Mounting Type - Sinks
Countertop
Includes Basket Strainer
No
Series
2000 Series

Description

Drop-In Sink, Bowl Depth 7 in, Square, Bowl Size 14 in x 14 in, Silver, Drop-In, Drain Opening 3 1/2 in, Faucet Hole Dia. 1 1/2 in, Widespread, Faucet Mounting Centers 4 in, Matte, Gauge 20 ga, Mounting Location - Faucet Deck, Countertop, No. of Bowls 2, Number of Faucet Holes 3, Overall Height 7 in, Overall Length 33 in, Overall Width 22 in, Moen, 2000 Series Series, Stainless Steel, Sink Type General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.