Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Duct Mount, Hand Shower, Chrome 8349EP15

Duct Mount, Hand Shower, Chrome (Discontinued)

  • Mfr # 8349EP15
  • Zoro # G6302348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8349EP15
Zoro #
G6302348
UPC #
026508213391
Country of Origin
China

Dimensions

Height
8-1/8"
Width
3-5/16"
Depth
3-5/16"
Face Dia.
3-5/16"
Depth (In.)
3-5/16
Face Dia. (In.)
3-5/16
Width (In.)
3-5/16
Height (In.)
8-1/8

Details

Item
Hand Shower
Features
Single Function
Flow Rate
1.50 gpm
ADA Compliant
Yes
Finish
Chrome
Shower Head Type
Handheld
Connection
3/4"
Standards
ASSE 1016, ASME A112.18.1/CSA B125.1
Handle Finish
Chrome
Type
None
Handle Type
None
Green Certification or Other Recognition
WaterSense Approved
Primary Material
Plastic
Color/Finish
Chrome
Green Environmental Attribute
Showerhead Flow Rate 2.0 gpm or Less
Max. Flow
1.75 GPM
Material of Construction
Plastic
Ligature Resistant
No
Flow Rate (GPM)
1.5
Connection (In.)
3/4
Showerhead Type
Handheld

Description

Hand Shower, Ligature Resistant No, Handheld

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.