
Durani Pulldown 87070 Series Kitchen Faucet, 1.5 gpm, 1-Faucet Handle, 4-Faucet Hole
Mfr # 87070BZG
Zoro # G416044039
product price: $382.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87070BZG
Zoro #
G416044039
UPC #
26508370667
Country of Origin
United States
Description
Moen Durani Pulldown 87070 Kitchen Faucet, 3/8 in Connection, Compression Connection, 1.5 gpm, Deck Plate Size: 10-1/4 in, Deck Thickness: 2-1/2 in, Spout Type: High-Arc, Spout Reach: 7.72 in, Spout Height: 15.85 in, Lever Handle, Number of Faucet Handles: 1, Metal, Bronze Gold, Number of Faucet Holes: 4, Faucet Hole Size: 1-1/2 in, Dimensions: 16-1/4 in H, Includes: Deckplate and Soap Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.