Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dvrtr Tub Spt Cc Bn

  • Mfr # 3972BN

  • Zoro # G308596868


product price: $74.15
/ea

Key Features

Finish
Brushed Nickel
Length (In.)
6.75 in
Width
6.38 in
Height
4.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3972BN
Zoro #
G308596868
UPC #
26508143988
Country of Origin
United States

Dimensions

Length (In.)
6.75 in
Width
6.38 in
Height
4.06 in

Details

Finish
Brushed Nickel

Description


brushed nickel finish brings the warm look of stainless to your bath
  • •diverter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.