
Eco Performance 1F Hs W/Slidebar Bn
Mfr # S3879EPBN
Zoro # G912371950
product price: $721.32
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Length
32.91 in
Depth (In.)
3.23 in
Width (In.)
5.98 in
Standards
Watersense Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S3879EPBN
Zoro #
G912371950
UPC #
26508221891
Country of Origin
United States
Dimensions
Length
32.91 in
Depth (In.)
3.23 in
Width (In.)
5.98 in
Details
Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Description
- •brushed nickel finish brings the warm look of stainless to your bath
- •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- •one-function 3" diameter spray head this eco performance showerhead conserves water without sacrificing performance
- •vacuum breaker
- •included slide bar makes it easy to adjust the handheld shower height
- •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
- •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
- •limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.