Zoro Homepage

Eco-Performance Handshower

  • Mfr # 3636EP

  • Zoro # G800916447


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.62 in
Width
5.83 in
Length
11.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3636EP
Zoro #
G800916447
UPC #
26508241677
Country of Origin
China

Dimensions

Height
3.62 in
Width
5.83 in
Length
11.73 in

Details

Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.