Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco-Performance Handshower

  • Mfr # 3670EP

  • Zoro # G200916313


product price: $282.99
/ea
Free Shipping & Returns

Key Features

Includes
Double Check Valve
ADA Compliant
Yes
Finish
Chrome Plated
Shower Head Type
Eco-Performance Handshower
Face Dia.
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670EP
Zoro #
G200916313
UPC #
26508300039
Country of Origin
United States

Dimensions

Face Dia.
4-1/2 in
Hose Length (In.)
69 in

Details

Includes
Double Check Valve
Item
Handheld Shower
ADA Compliant
Yes
Finish
Chrome Plated
Shower Head Type
Eco-Performance Handshower
Flow Outlet Type - Faucet
Pause; Wide Coverage; Downpour; Massage; Rinse; Full Spray
Type
Five-Function
flow rate
1.75 gpm

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.