Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco-Performance Handshower

  • Mfr # 3865EP

  • Zoro # G100917182


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Height
3.7 in
Width
5.9 in
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3865EP
Zoro #
G100917182
UPC #
26508221495
Country of Origin
United States

Dimensions

Height
3.7 in
Width
5.9 in
Length
11.8 in

Details

Finish
Chrome

Description

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.