
Eco-Performance Handshower Brushed Nickel
Mfr # 176257BN
Zoro # G100916413
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Includes
Double Check Valve
Finish
Brushed Nickel
Shower Head Type
Eco-Performance Handshower
Face Dia.
3 in
Type
One-Function
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176257BN
Zoro #
G100916413
UPC #
26508254981
Country of Origin
United States
Dimensions
Face Dia.
3 in
Details
Includes
Double Check Valve
Item
Handheld Shower
Finish
Brushed Nickel
Shower Head Type
Eco-Performance Handshower
Type
One-Function
Flow Outlet Type - Faucet
Full Spray
flow rate
1.75 gpm
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.