Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco-Performance Handshower Brushed Nickel

  • Mfr # S3880EPBN

  • Zoro # G100916857


product price: $683.70
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Height
3.25 in
Width
5.875 in
Length
33.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S3880EPBN
Zoro #
G100916857
UPC #
26508282373
Country of Origin
United States

Dimensions

Height
3.25 in
Width
5.875 in
Length
33.0 in

Details

Finish
Brushed Nickel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.