Zoro Homepage

Eco-Performance Handshower Matte Black

  • Mfr # 3887EPBL

  • Zoro # G500917607


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Height
3.25 in
Width
5.875 in
Length
33.0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3887EPBL
Zoro #
G500917607
UPC #
26508283509
Country of Origin
China

Dimensions

Height
3.25 in
Width
5.875 in
Length
33.0 in

Details

Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.