Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
176015P
Zoro #
G701235753
UPC #
26508256695
Country of Origin
United States
Dimensions
Height
2.91
Width
3.86
Length
10
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Polished Brass
Weight
1
Watersense
Yes
Restrictions
This item has been restricted from sale in the following states:
CA, CO, HI, ME, NV, NY, WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.