Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eco-Performance Modern 1F Hh W/Sldbr Bg

  • Mfr # 3887EPBG

  • Zoro # G912415319


product price: $685.72
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Width (In.)
6.2 in
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
Length
32.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3887EPBG
Zoro #
G912415319
UPC #
26508285183
Country of Origin
United States

Dimensions

Width (In.)
6.2 in
Length
32.7 in
Depth (In.)
3.3 in

Details

Finish
Brushed Gold
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

  • •brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •one-function 1-1/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •vacuum breaker
  • •included slide bar makes it easy to adjust the handheld shower height
  • •sold separately - drop ell handheld showerhead connection for installation of hose against shower wall
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.