Zoro Homepage

Eco Shr Head Only 4F Bg

  • Mfr # 3638EPBG-01

  • Zoro # G008590227


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Height
4 in
Standards
WaterSense Listed
Width
4.6 in
Overall Length (In.)
4.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3638EPBG-01
Zoro #
G008590227
UPC #
26508351383
Country of Origin
China

Dimensions

Height
4 in
Width
4.6 in
Overall Length (In.)
4.7 in

Details

Finish
Brushed Gold
Standards
WaterSense Listed

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •four-function full spray; invigorating spray; combination spray for more variety; targeted massage
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.