Zoro Homepage

Edgestone 1H Kd Pd 1.0 Ch

  • Mfr # 46200

  • Zoro # G808589803


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Residential Commercial
Residential
Width
12.28 in
Height
3.7 in
Length (In.)
24.65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46200
Zoro #
G808589803
UPC #
810475007325
Country of Origin
United States

Dimensions

Width
12.28 in
Height
3.7 in
Length (In.)
24.65 in

Details

Finish
Chrome
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

chrome finish is highly reflective for a mirror-like look that works with any decorating style


  • •features Duralock(TM) quick connect system for easy installation
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.