Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edgestone 1H Kd Pd 1.0 Csl

  • Mfr # 46200CSL

  • Zoro # G708589804


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Finish
Classic Stainless
Residential Commercial
Residential
Length (In.)
24.75 in
Height
3.62 in
Standards
Lead Law Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46200CSL
Zoro #
G708589804
UPC #
810475007332
Country of Origin
United States

Dimensions

Length (In.)
24.75 in
Height
3.62 in
Width
12.25 in

Details

Finish
Classic Stainless
Residential Commercial
Residential
Standards
Lead Law Compliant

Description

classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories


  • •features Duralock(TM) quick connect system for easy installation
  • •faucet pulldown hose offers flexible water delivery and hose retracts with ease
  • •one-handle lever handle makes it easy to adjust the water
  • •aerated stream for everyday cleaning
  • •complies with Americans with Disabilities Act (ADA) specifications
  • •meets current legislation, including ab1953 (california) and s152 (vermont)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.