
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YB4600CH
Zoro #
G0171563
UPC #
034584023704
Country of Origin
China
Dimensions
Bar Length
6 in
Width
6 in
Height
1.75 in
Details
Item
Edgestone Towel Bar Mounting Posts Brigh
Finish
Bright Chrome
Material
Zinc Alloy
Color
Bright Chrome
Description
Edgestone Towel Bar Mounting Posts Brigh
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.