Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Elbow W/Check Valve

  • Mfr # 182633

  • Zoro # G608596940


product price: $45.29
/ea

Key Features

Length (In.)
5.13 in
Height
1.2 in
Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
182633
Zoro #
G608596940
UPC #
26508268797
Country of Origin
United States

Dimensions

Length (In.)
5.13 in
Height
1.2 in
Width
3.3 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.