Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Chrome One-Handle Low Arc Bathroom Faucet

  • Mfr # 56910

  • Zoro # G914539488


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Residential/Commercial
Residential
Color
Chrome
Width
9.4 in
Length
20.7 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56910
Zoro #
G914539488
UPC #
810475007820
Country of Origin
China

Dimensions

Width
9.4 in
Length
20.7 in
Depth
3 in

Details

Residential/Commercial
Residential
Color
Chrome
Finish
Chrome
Flow Rate
1.0 GPM (3.8min) max.
Standards
WaterSense Listed;Lead Law Compliant

Description

  • • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • one-handle
  • • 4" centerset design allows for easy installation
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • 10 year limited warranty
  • • meets current legislation, including ab1953 (california) and s152 (vermont)
  • • includes red and blue markings
  • • deckplate included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.