Zoro Homepage

Ember Chrome Two-Handle High Arc Bathroom Faucet

  • Mfr # 56911

  • Zoro # G614539481


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Depth
6.2 in
Width
7.7 in
Standards
WaterSense Listed;Lead Law Compliant
Color
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56911
Zoro #
G614539481
UPC #
810475007851
Country of Origin
United States

Dimensions

Depth
6.2 in
Width
7.7 in
Length
12 in

Details

Finish
Chrome
Standards
WaterSense Listed;Lead Law Compliant
Color
Chrome
Application
Residential
Flow Rate - Maximum
1.0 GPM (3.8min) max.

Description

  • • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • • two-handle
  • • 4" centerset design allows for easy installation
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • aerated flow is ideal for everyday bathroom tasks, like brushing teeth and washing hands
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • 10 year limited warranty
  • • includes red and blue markings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.