Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Shower Only Trim Cyc Ep Bl

  • Mfr # T56912EPBL

  • Zoro # G214595191


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Flow (GPM)
1.75 GPM max.
Depth (In.)
5.6 in
Length
10.8 in
Width (In.)
8.3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T56912EPBL
Zoro #
G214595191
UPC #
810475007714
Country of Origin
United States

Dimensions

Depth (In.)
5.6 in
Length
10.8 in
Width (In.)
8.3 in

Details

Finish
Matte Black
Flow (GPM)
1.75 GPM max.
Color
Black
Standards
WaterSense Listed

Description

  • • matte black finish is the perfect complement to modern spaces
  • • lever handle makes it easy to adjust the water
  • • cycling
  • • 6" diameter spray head
  • • full spray
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • 10 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.