Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Shower Only Trim Cyc Nh Bl

  • Mfr # T56912NHBL

  • Zoro # G314595213


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
7.6 in
Width (In.)
7.3 in
Depth (In.)
4.2 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T56912NHBL
Zoro #
G314595213
UPC #
810475007745
Country of Origin
United States

Dimensions

Length
7.6 in
Width (In.)
7.3 in
Depth (In.)
4.2 in

Details

Finish
Matte Black
Color
Black

Description

  • • matte black finish is the perfect complement to modern spaces
  • • lever handle makes it easy to adjust the water
  • • cycling
  • • showerhead sold separately
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • 10 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.