Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Tub Shower Trim Cyc Ep Bl

  • Mfr # T56913EPBL

  • Zoro # G214595214


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Length
10.71 in
Standards
WaterSense Listed
Width (In.)
8.5 in
Depth (In.)
6.22 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T56913EPBL
Zoro #
G214595214
UPC #
810475007776
Country of Origin
United States

Dimensions

Length
10.71 in
Width (In.)
8.5 in
Depth (In.)
6.22 in

Details

Finish
Matte Black
Standards
WaterSense Listed
Color
Black
Flow (GPM)
1.75 GPM max.

Description

  • • matte black finish is the perfect complement to modern spaces
  • • lever handle makes it easy to adjust the water
  • • cycling
  • • 6" diameter spray head
  • • full spray
  • • 5 1/2" tub spout length
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • • 10 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.