Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ember Tub Shower Trim Cyc Nh Bn

  • Mfr # T56913NHBN

  • Zoro # G814595195


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Width (In.)
7.32 in
Length
7.4 in
Depth (In.)
4.25 in
Color
Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T56913NHBN
Zoro #
G814595195
UPC #
810475007813
Country of Origin
United States

Dimensions

Width (In.)
7.32 in
Length
7.4 in
Depth (In.)
4.25 in

Details

Finish
Brushed Nickel
Color
Brushed Nickel

Description

  • • brushed nickel finish brings the warm look of stainless to your bath
  • • lever handle makes it easy to adjust the water
  • • cycling
  • • 5 1/2" tub spout length
  • • complies with Americans with Disabilities Act (ADA) specifications
  • • 10 year limited warranty

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.