Engage 6-Function Showerhead with Handshower in Matte Black
Mfr # P26010SRNBL
Zoro # G810399490
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.75 GPM (6.65 L/min) max.
Width
9.5 in.
Depth
12.5 in.
Standards
WaterSense Listed
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P26010SRNBL
Zoro #
G810399490
UPC #
26508380628
Country of Origin
Unknown
Dimensions
Width
9.5 in.
Depth
12.5 in.
Length
6.75 in.
Details
Flow Rate
1.75 GPM (6.65 L/min) max.
Finish
Matte Black
Standards
WaterSense Listed
Color
Black
Application
Bathroom
Description
- •Spot resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- •Showerhead with handshower
- •Magnetix(tm) technology features an innovative magnetic docking system
- •Six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- •Meets EPA Watersense(r) criteria to conserve water without sacrificing performance
- •Limited lifetime warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.