Engage chrome six-function standard with handshower
Mfr # 26009
Zoro # G612468127
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Length
13.7 in
Width
7.7 in
Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
7.3 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26009
Zoro #
G612468127
UPC #
26508279113
Country of Origin
China
Dimensions
Length
13.7 in
Width
7.7 in
Depth
7.3 in
Details
Finish
Chrome
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Description
- •chrome finish is highly reflective for a mirror-like look that works with any decorating style
- •showerhead with handshower
- •magnetix(tm) technology features an innovative magnetic docking system
- •six-function pause; wide coverage; downpour; relaxing massage; massage; soothing massage; rinse
- •limited lifetime warranty
- •
- •
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.