
Moen Engage Chrome 6 settings Handheld Showerhead 1.75 gpm (Discontinued)
- Mfr # 26100EP
- Zoro # G8650751
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26100EP
Zoro #
G8650751
UPC #
26508266540
Country of Origin
United States
Dimensions
Height
4.9 In
Width
6.4 In
Length
11.4 In
Details
Finish
Chrome
Description
Inspired by patterns found in nature it offers a distinctive design which is at home in any transitional decor. gracious and uncomplicated style features give the Engage collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Engage collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.
- • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
- • An integrated magnet means removing the handshower is simple - and putting it back is a snap *
- • 3.5 in. diameter sprayface *
- • 6 functions allow you to customize your shower experience *
- • Magnetix technology for easy removal and docking *
- • Docks facing forward to avoid splashing water outside the shower *
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.