Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engage Magnetix 6F Dial Hh 1.75Gpm Bn

  • Mfr # 3662EPBN

  • Zoro # G012371171


product price: $245.48
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Nickel
Length
11.75 in
Depth (In.)
3.69 in
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662EPBN
Zoro #
G012371171
UPC #
26508279878
Country of Origin
United States

Dimensions

Length
11.75 in
Depth (In.)
3.69 in
Width (In.)
5.88 in

Details

Finish
Brushed Nickel
Standards
Watersense Listed
Flow (GPM)
1.75 GPM (6.65 L/min) max.

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.