Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engage Magnetix 6F Hh Bg

  • Mfr # 3662EPBG

  • Zoro # G008590258


product price: $299.10
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Gold
Length
11.8 in
Standards
WaterSense Listed
Height (In.)
3.7 in
Width (In.)
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662EPBG
Zoro #
G008590258
UPC #
26508351000
Country of Origin
China

Dimensions

Length
11.8 in
Height (In.)
3.7 in
Width (In.)
5.9 in

Details

Finish
Brushed Gold
Standards
WaterSense Listed

Description

brushed gold pairs rich, warm tones with lush texturing for a timeless finish


  • •LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • •six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.