Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engage Magnetix 6F Hh Bl

  • Mfr # 3662EPBL

  • Zoro # G712374007


product price: $295.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Includes
Double check valve, Magnetix Docking System
Width (In.)
5.9 in
Standards
Watersense Listed
Depth (In.)
3.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3662EPBL
Zoro #
G712374007
UPC #
26508324783
Country of Origin
China

Dimensions

Width (In.)
5.9 in
Depth (In.)
3.6 in
Length
11.8 in

Details

Finish
Matte Black
Includes
Double check valve, Magnetix Docking System
Standards
Watersense Listed
Color
Matte Black
Flow (GPM)
1.75 GPM

Description

  • •matte black finish is the perfect complement to modern spaces
  • •six-function 5.5" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • •limited lifetime warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.