Zoro Homepage

Engage Magnetix Pushbutton Bl Eco

  • Mfr # 26112EPBL

  • Zoro # G808596955


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte Black
Length (In.)
4.875 in
Standards
WaterSense Listed
Width
7 in
Height
12.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26112EPBL
Zoro #
G808596955
UPC #
26508329290
Country of Origin
China

Dimensions

Length (In.)
4.875 in
Width
7 in
Height
12.625 in

Details

Finish
Matte Black
Standards
WaterSense Listed

Description

matte black finish is the perfect complement to modern spaces


  • •six-function 5.5" diameter spray head handshower
  • •combination spray for more variety
  • •meets EPA WaterSense(r) criteria to conserve water without sacrificing performance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.