Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Engage Spot Resist Brushed Nickel Posi-Temp Tub/Shower

  • Mfr # 82304SRN

  • Zoro # G512414842


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
2.5 GPM
Finish
Spot Resist Br Nickel (SRN)
Width
9.5 in
Depth
5.75 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82304SRN
Zoro #
G512414842
UPC #
26508317709
Country of Origin
United States

Dimensions

Width
9.5 in
Depth
5.75 in
Length
23 in

Details

Flow Rate
2.5 GPM
Finish
Spot Resist Br Nickel (SRN)
Application
Residential

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •lever handle makes it easy to adjust the water
  • •install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • •6" diameter spray head showerhead with handshower
  • •six-function spray head allows you to create a more personalized shower experience combination spray for more variety
  • •6 1/4"
  • •diverter
  • •limited lifetime

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.