Zoro Homepage

Engage Spot Resist Brushed Nickel Six-Function 5.5 Diameter Spray Head Handshower

  • Mfr # 26112SRN

  • Zoro # G812374181


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Length
4.88 in
Width
7 in
Finish
Spot Resist Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.
Depth
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26112SRN
Zoro #
G812374181
UPC #
26508258057
Country of Origin
China

Dimensions

Length
4.88 in
Width
7 in
Depth
13 in

Details

Finish
Spot Resist Brushed Nickel
Flow Rate (GPM)
2.5 GPM (9.5 L/min) max.

Description

  • •Spot Resist(tm) brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
  • •5.5" diameter spray head handshower
  • •magnetix(tm) technology features an innovative magnetic docking system
  • •six-function combination spray for more variety
  • •limited lifetime warranty
  • •it's a snap to use(tm). easy release and return with magnetix(tm) docking system, even with your eyes closed
  • •customize your shower at the push of a button by clicking through six optimized settings
  • •always docks facing forward to avoid exterior splashing outside your shower
  • •features a kink-free metal hose that extends reach and flexibility

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.