
Moen Enthrall Brushed Nickel 5 settings Rainshower Showerhead 1.75 gpm (Discontinued)
- Mfr # 21532EPSRN
- Zoro # G8647288
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21532EPSRN
Zoro #
G8647288
UPC #
26508281963
Country of Origin
China
Dimensions
Height
12.440 In
Width
10.130 In
Length
5.000 In
Details
Finish
Spot Resist Brushed Nickel
Description
The five-function, transitionally styled Enthrall rainshower provides all-over water coverage for the ultimate showering experience. A simple shift of the dial offers the choice of five spray options ranging from deep massage to concentrated rinse.
- • Spot Resist brushed nickel finish resists fingerprints and water spots for a cleaner looking bath
- • Generously sized 9" diameter rainshower for exceptional water coverage
- • Five-function full rainshower; deep massage; concentrated rinse; relaxing massage; invigorating spray
- • Meets EPA WaterSense criteria to conserve water without sacrificing performance
- • Easy wall-mount installation
- • Backed by Moens Limited Lifetime Warranty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.