Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esct Ext 0.500 1H Ts 7.000 Chr

  • Mfr # 162

  • Zoro # G112372320


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Length
7.38 in
Depth (In.)
1 in
Width (In.)
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
162
Zoro #
G112372320
UPC #
26508043349
Country of Origin
United States

Dimensions

Length
7.38 in
Depth (In.)
1 in
Width (In.)
7.25 in

Details

Finish
Chrome

Description

  • •chrome finish is highly reflective for a mirror-like look that works with any decorating style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.