Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Esct Kit Orb

  • Mfr # 141002ORB

  • Zoro # G612372080


product price: $62.99
/ea

Key Features

Finish
Oil Rubbed Bronze
Depth (In.)
3.5 in
Length
13.5 in
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141002ORB
Zoro #
G612372080
UPC #
26508211410
Country of Origin
United States

Dimensions

Depth (In.)
3.5 in
Length
13.5 in
Width (In.)
3.5 in

Details

Finish
Oil Rubbed Bronze

Description

  • •oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.