Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Escutcheon, 141002BG

  • Mfr # 141002BG

  • Zoro # G100916987


product price: $58.45
/ea

Key Features

Finish
Brushed Gold
Width (In.)
3.5 in
Length
13.4 in
Height (In.)
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141002BG
Zoro #
G100916987
UPC #
26508283677
Country of Origin
United States

Dimensions

Width (In.)
3.5 in
Length
13.4 in
Height (In.)
3.3 in

Details

Finish
Brushed Gold

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.