Escutcheon, 141002BL

  • Mfr # 141002BL

  • Zoro # G800917062


product price: $68.85
/ea

Key Features

Finish
Matte Black
Length
13.5 in
Width (In.)
3.5 in
Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141002BL
Zoro #
G800917062
UPC #
26508229019
Country of Origin
China

Dimensions

Length
13.5 in
Width (In.)
3.5 in
Height (In.)
3.5 in

Details

Finish
Matte Black

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.